Shop All Hoist Accessories
Harrington
Pendant, 2 Button, 16 ft. Cable Drop
Mfr # EP1DR155720
Zoro # G1912541
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Use With SNER030C-20, SNERP030C-20
- Functions Up/Down
- Includes (2) Button, 16 ft Cable Drop
- For Use With Mfr. Model Number SNER030C-20, SNERP030C-20
Product Information
- Brand Harrington
- MFR # EP1DR155720
- Zoro # G1912541
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Controller Cord Length | 16 ft |
Details
Item | Pendant |
Material | Plastic |
For Use With | SNER030C-20, SNERP030C-20 |
Functions | Up/Down |
Includes | (2) Button, 16 ft Cable Drop |
For Use With Mfr. Model Number | SNER030C-20, SNERP030C-20 |
Fits Brand | Harrington Hoists Inc |
Color | Yellow |
Product Type | Pendant Station |
Number of Functions | 2 |
Compatible Hoist Type | Electric Chain Hoists |
Controls | Push Button Pendant |
Maximum Input Voltage | 110 V |
Connection Type | Wired |
Compatible with Manufacturer Part Number | SNER030C-20, SNERP030C-20 |
IP Rating | IP65 |
Compatible Load Capacity | 6,000 lb |
Compatible Series | SNER |
Description
Pendant Station, Product Type Pendant Station, Connection Type Wired, Controller Cord Length 16 ft, Functions Up/Down, Controls Push Button Pendant, Operating Range Not Applicable, Color Yellow, Compatible Hoist Type Electric Chain Hoists, Compatible Series SNER, Compatible with Grainger Part Number 25K784, 6JFZ2, Compatible with Manufacturer Part Number SNER030C-20, SNERP030C-20, Compatible Load Capacity 6,000 lb, For Use With Hoists, Overall Length Not Applicable, Overall Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSCO Hook Snap, 7/16 Zinc Plate Forged, w/Latch (C1347400016)
- PETZL Semi-Static Rope, 1/2 In. dia., 150 ft. L (R078AA36)
- ZORO SELECT Plate Caster, 880 lb. Load, Green Wheel (P21RX-U080K-14)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-8S)
- HARRINGTON Top Hook Assembly (E2D1001125)
- HARRINGTON Steel Safety Latch Assmy, For 4DFN4-4DFN9 (ER2ES1002)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- HARRINGTON Canvas Chain Container, For 4DFP4-4DFP6 (BK2F2)
- HARRINGTON Two-Button Pendant, For 4DFL1-4DFL6 (SWDG100AA)
- HARRINGTON Top Hook for 1 1/2 Ton Lever Hoist (L5BU0151001)
- CM Steel Bottom Hook Assy, for 5W556, etc. (22787)
- Harrington Lifting Equipment