Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 6000 lb., Lift 20 ft.
Mfr # CF030-20
Zoro # G7534974
Free Shipping & Returns
$1,191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Product Information
- Brand Harrington
- MFR # CF030-20
- Zoro # G7534974
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 23 1/4 in |
Housing Width | 9 1/2 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Body Depth | 6 in |
Mfr. Warranty Length | 2 yr |
Maximum Lifting Length | 20 ft |
Body Width | 9 13/32 in |
Lifting Hook Opening Width | 1 11/16 in |
Chain Length | 21 ft |
Minimum Retracted Length | 23 3/16 in |
Description
Manual Chain Hoist, Chain Length 21 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 20 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 9 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 25 ft L, Working Load Limit 1200 lb (36126/25)
- HAMILTON Moldon Rubber Wheel 12X2-1/2In W 1In Rb (W-1225-R-1)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 8'L 2 Ply Endless Poly Flat Web Sling (EN291X8PD)
- ZORO SELECT Hand Truck, 800 lb. (TF-362-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 15 ft. (CF050-15)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB015-20)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Manual Chain Hoist, 2000 lb., 10 ft. Lift (G-NTH010-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB020-20)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- TRACTEL Griphoist Manual Wire Rope Hoist, 1 Ton (2,000 lb.), 30 ft. Lift, TU17 (TU 17)
- Harrington Lifting Equipment