Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 6000 lb., Lift 15 ft.
Mfr # CF030-15
Zoro # G8540095
Free Shipping & Returns
$1,092.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Product Information
- Brand Harrington
- MFR # CF030-15
- Zoro # G8540095
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 23 1/4 in |
Housing Width | 9 1/2 in |
Housing Depth | 6 in |
Manufacturers Warranty Length | 2 yr |
Chain Length | 16 ft |
Mfr. Warranty Length | 2 yr |
Minimum Retracted Length | 23 3/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Maximum Lifting Length | 15 ft |
Body Width | 9 13/32 in |
Body Depth | 6 in |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 23 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 in, Body Material Die-Cast Aluminum, Body Width 9 13/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Drum Containment System, 53" L (2384)
- C. SHERMAN JOHNSON Hand Crimp Toggle Jaw, Cable Size 3/16 in (27-415)
- EXTREME MAX Extreme Max 3008.0445 Braided Cotton/Polyester Clothesline - 7/32" x 100', White (3008.0445)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB030-10)
- HARRINGTON Manual Chain Hoist, 10 ft.Lift (CB010-10)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Hoist/Trolley, 1000lb, 10ftLift (NTH005-10)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- HARRINGTON Manual Chain Hoist, 2000 lb., 8 ft. (CB010-8)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- Harrington Hoists