Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 2000 lb., 8 ft.
Mfr # CB010-8
Zoro # G8913737
product price: $925.99
/ea
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 8 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 58 lb
Product Information
- Brand Harrington
- MFR # CB010-8
- Zoro # G8913737
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 11 1/2 in |
Housing Width | 6 1/4 in |
Housing Depth | 6 1/2 in |
Manufacturers Warranty Length | 2 yr |
Minimum Retracted Length | 11 19/32 in |
Body Depth | 6 13/32 in |
Chain Length | 9 ft |
Lifting Hook Opening Width | 1 3/32 in |
Body Width | 6 5/16 in |
Maximum Lifting Length | 8 ft |
Mfr. Warranty Length | 2 yr |
Details
Description
Manual Chain Hoist, Chain Length 9 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 11 19/32 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 8 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/32 in, Body Material Steel, Body Width 6 5/16 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 500 lb., 10 ft, Push Trolley, 115V, Yellow (SEQP003SD-10)
- GUARDIAN EQUIPMENT Ladder Hook w/Wheel (2481)
- COTTERMAN Work Platform, 2 Step, Steel, 20In. H. (2WP3636A3B8AC2P6)
- CASTERHQ 8"x2" Rigid Caster Yoke, RIG, Fork, Frame, Capacity UP to 1,250 LBS (HD6680R-01-Y)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 10 ft. (CF010-10)
- HARRINGTON Mini Chain Hoist, 1000 lb., 10 ft. Lift (CX005-10)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- HARRINGTON Hoist/Trolley, 500lb, 10ft Lift (NTH003-10)
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- HARRINGTON Manual Chain Hoist, 10000 lb., Lift 20 ft. (CF050-20)
- Harrington Manual Chain Hoists