Shop All Manual Chain Hoists
Harrington
Manual Chain Hoist, 15 ft.Lift
Mfr # CB020-15
Zoro # G1872416
product price: $1,610.99
/ea
Free Shipping & Returns
$1,610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Hoist Overload Protection Yes
- Pull to Lift Rated Load 72 lb
Product Information
- Brand Harrington
- MFR # CB020-15
- Zoro # G1872416
- Country of Origin Japan
- Category Manual Chain Hoists
Dimensions
Housing Length | 14 3/4 in |
Housing Width | 8 in |
Housing Depth | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Mfr. Warranty Length | 2 yr |
Chain Length | 16 ft |
Body Depth | 7 3/16 in |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 15 ft |
Body Width | 8 in |
Minimum Retracted Length | 14 13/16 in |
Description
Manual Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 4,000 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 7 3/16 in, Body Material Steel, Body Width 8 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER High-Pressure Cylinder Retention Bar (460180)
- KINGCHAIN #10 x 100 ft. White Open Oval Decorative Chain (536532)
- ZORO SELECT Rope, Polypropylene, 1/4" x 1200 ft, Yellow (300080-01200-111)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 15 ft. (CF010-15)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF005-30)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 10 ft. (CF005-10)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 15 ft. (CF015-15)
- OZ LIFTING PRODUCTS Chain Hoist (OZ015-30CHOP)
- Harrington Lifting Equipment