Shop All Manual Chain Hoists
Harrington
Low Headroom Chain Hoist, 10 ft.Lift
Mfr # NTH030-10
Zoro # G1855080
product price: $2,501.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,501.99
Free 30-Day Returns
Key Features
- Load Capacity 6,000 lb
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 92 lb
Product Information
- Brand Harrington
- MFR # NTH030-10
- Zoro # G1855080
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 19 in |
Housing Width | 15 1/2 in |
Housing Depth | 10 in |
Manufacturers Warranty Length | 2 yr |
For Min. Beam Flange Width | 3 5/8 in |
Lifting Hook Opening Width | 1 11/16 in |
Body Depth | 9 29/32 in |
Maximum Lifting Length | 10 ft |
For Max. Beam Flange Width | 6 1/4 in |
Chain Length | 11 ft |
Minimum Retracted Length | 19 in |
For Min. Beam Flange Height | 4 29/32 in |
Mfr. Warranty Length | 2 yr |
Body Width | 15 19/32 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 3 5/8 in, For Maximum Beam Flange Width 6 1/4 in, Headroom 19 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 6,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 9 29/32 in, Body Material Die-Cast Aluminum, Body Width 15 19/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow, Features Integral Trolley
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Rigid SCC (SCC-20S314-PPUB-RED-TP2-2-R-2)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 310 (07007)
- DAYTON Pallet Puller, 5000 Lb, Single Scissor (3KR81)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- HARRINGTON Manual Chain Hoist, 2000lb, 15ft. Lift (CB010-15)
- HARRINGTON Mini Chain Hoist, 1000 lb., 5 ft. Lift (CX005-5)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 15 ft. (CF005-15)
- HARRINGTON Harrington Hoists CF Hand Chain Hoist - 1 Ton, 10' Lift (CF010-10)
- HARRINGTON Low Headroom Chain Hoist, 10 ft.Lift (NTH020-10)
- HARRINGTON Manual Chain Hoist, 1000 lb., Lift 20 ft. (CF005-20)
- DAYTON Low Headroom Chain Hoist, 4000 lb., 10 ft. (38EV08)
- Harrington Hoists