Shop All Manual Chain Hoists
Harrington
Low Headroom Chain Hoist, 10 ft.Lift
Mfr # NTH010-10
Zoro # G1855108
product price: $1,350.99
/ea
Free Shipping & Returns
$1,350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Hoist Overload Protection No
- Pull to Lift Rated Load 72 lb
Product Information
- Brand Harrington
- MFR # NTH010-10
- Zoro # G1855108
- Country of Origin United States
- Category Manual Chain Hoists
Dimensions
Housing Length | 12 1/2 in |
Housing Width | 11 in |
Housing Depth | 8 in |
Manufacturers Warranty Length | 2 yr |
Lifting Hook Opening Width | 1 3/32 in |
For Min. Beam Flange Width | 2 5/16 in |
Minimum Retracted Length | 12 1/2 in |
Body Depth | 8 3/32 in |
Mfr. Warranty Length | 2 yr |
Body Width | 10 29/32 in |
Chain Length | 11 ft |
For Max. Beam Flange Width | 5 5/32 in |
Maximum Lifting Length | 10 ft |
For Min. Beam Flange Height | 3 1/2 in |
Description
Manual Chain Hoist, Chain Length 11 ft, For Minimum Beam Flange Width 2 5/16 in, For Maximum Beam Flange Width 5 5/32 in, Headroom 12 1/2 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 2,000 lb, Maximum Lifting Length 10 ft, Mount Type Push Trolley, Body Depth 8 3/32 in, Body Material Die-Cast Aluminum, Body Width 10 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Manganese Alloy, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Rigid Caster, 6 In. Polyurethane (G06-GRX-CRB-RUN)
- LOOS Eye End Fitting, 304 S.S, Size 3/16 (MS20668-6)
- LOOS Strap Fork End, 304 SS, Cable Size 3/32 (NAS1435K3)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 20' - 4-ply (EE4-902-20-T4)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 15 ft. (CF020-15)
- HARRINGTON Manual Chain Hoist, 2000 lb., Lift 20 ft. (CF010-20)
- HARRINGTON Manual Chain Hoist, 4000 lb., Lift 10 ft. (CF020-10)
- HARRINGTON Manual Chain Hoist, 30 ft.Lift (CF010-30)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HARRINGTON Manual Chain Hoist, 3000 lb., Lift 10 ft. (CF015-10)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- Harrington Hoists