Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 5,500 lb Load Capacity, 5 ft Hoist Lift, 1 3/8 in Hook Opening
Mfr # LB028-5
Zoro # G6865372
product price: $746.99
/ea
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5,500 lb
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 3/8 in
- Lever Length 10 13/32 in
Product Information
- Brand Harrington
- MFR # LB028-5
- Zoro # G6865372
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Body Width | 5 29/32 in |
Minimum Retracted Length | 14 13/16 in |
Body Depth | 6 13/16 in |
Maximum Lifting Length | 5 ft |
Lifting Hook Opening Width | 1 13/32 in |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 5,500 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Gate Kit, Med Duty, Frame Width 10 In (WHG190B1003)
- FIBERGRATE Work Platform, Rubber Feet, 4 x 24 x 24 In (878710)
- ZORO SELECT Post Sleeve, 7" Dia, 52" H, Yellow (CL1386FF)
- VESTIL Black Fiber Wood Dolly With Rubber Caster 600lb Capacity 24 x 36 (FWD-2436-3R)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-15)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-10)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 10 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-10)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 in Hook Opening (LB015-10-SYH)
- HARRINGTON Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift, 1 31/32 in Hook Opening (LB060-5)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- Harrington Hoists