Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 5,500 lb Load Capacity, 15 ft Hoist Lift, 1 7/16 in Hook Opening
Mfr # LB028-15
Zoro # G6663982
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5,500 lb
- Includes Safety Latch Hooks
- Chain Length 16 ft
- Hook Opening 1 7/16 in
- Lever Length 10 13/32 in
Product Information
- Brand Harrington
- MFR # LB028-15
- Zoro # G6663982
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 ft |
Lever Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Body Depth | 6 13/16 in |
Minimum Retracted Length | 14 13/16 in |
Body Width | 5 29/32 in |
Lifting Hook Opening Width | 1 13/32 in |
Maximum Lifting Length | 15 ft |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 16 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 14 13/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 5,500 lb, Maximum Lifting Length 15 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 13/16 in, Body Material Steel, Body Width 5 29/32 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE FlexWeb - Adjustable Cargo Net, Orange, Size: M-XXL (FW36-6NG)
- IDEAL WAREHOUSE INNOVATIONS Fork Tilt Level Indicator, Black, Plastic (70-1000)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Hook And Eye (N226-373)
- GLOBAL INDUSTRIAL Plastic 2 Flat Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Caster (800298)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 5 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-5)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 20 ft Hoist Lift, 1 7/16 in Hook Opening (LB028-20)
- HARRINGTON Lever Chain Hoist, 5,500 lb Load Capacity, 10 ft Hoist Lift, 1 3/8 in Hook Opening (LB028-10)
- HARRINGTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 7/8 in Hook Opening (LB008-5)
- HARRINGTON LB Lever Hoist - 1-1/2 Ton, 10 foot lift (LB015-10)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 10 ft Hoist Lift, 51/64 in Hook Opening (LX003-10)
- CM Series 602 Mini Lever , 10Ft Lift, 550 Lbs. Cap., 5Ft. Lift (0214)
- Harrington Hoists