Shop All Lever Chain Hoists
Harrington
Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 1/4 in Hook Opening
Mfr # LB015-SC-5
Zoro # G3495974
original price:
$872.99
12% off
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Hoist Lift 5 ft
- Includes Safety Latch Hooks
- Chain Length 6 ft
- Hook Opening 1 1/4 in
Product Information
- Brand Harrington
- MFR # LB015-SC-5
- Zoro # G3495974
- Country of Origin Japan
- Category Lever Chain Hoists
Dimensions
Chain Length | 6 ft |
Lever Length | 10 13/32 in |
Manufacturers Warranty Length | 1 yr |
Maximum Lifting Length | 5 ft |
Body Width | 5 in |
Minimum Retracted Length | 13 3/16 in |
Body Depth | 6 5/16 in |
Lifting Hook Opening Width | 1 5/16 in |
Mfr. Warranty Length | 1 yr |
Description
Lever Chain Hoist, Chain Length 6 ft, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 13 3/16 in, Includes Brake Brake Included, Lifting Hook Type Hook with Safety Latch, Maximum Lifting Capacity 3,000 lb, Maximum Lifting Length 5 ft, Mount Type Hook Mounted - No Trolley, Body Depth 6 5/16 in, Body Material Steel, Body Width 5 in, Brake Type Weston Style, Chain Grade Grade 100, Chain Material Nickel Plated, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZEE ROLL Utility Cart Tire Inner Tube (C20126)
- METALTECH Aluminum Extendable Platform, 10 to 17 ft (M-PEP7200AL)
- COTTERMAN 100 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity (1507R2630A6E10B4W4C1P6)
- PROSOURCE Hand Truck Tire W/Tube 400 Lbs (CW/GS-3339)
- HARRINGTON Lever Chain Hoist, 2,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/32 in Hook Opening (LB010-20)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-15)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-SC-10)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 5 ft Hoist Lift, 1 5/16 in Hook Opening (LB015-5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 10 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-10-SC-SYH)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-20-SYH)
- DAYTON Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift, 1 29/64 in Hook Opening (29XP43)
- Harrington Lever Chain Hoists