Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 4,400 lb Capacity
Mfr # 313-4400-14
Zoro # G3890358
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,843.99
Free 30-Day Returns
Key Features
- Capacity 4,400 lb
- Mounting Type Wall Mounted
- Reach 14 ft
- Swivel Angle 180 Degrees
- Flange Width 7 in
Product Information
- Brand Harrington
- MFR # 313-4400-14
- Zoro # G3890358
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 7 in |
Manufacturers Warranty Length | 5 yr |
Maximum Lifting Height | 14 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 14 ft |
Overall Height | 7 11/32 ft |
Boom Length | 14 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,400 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 14 ft, Overall Height 7 11/32 ft, Height Under Boom Not Applicable, Boom Length 14 ft, Base Mount Type Wall Mounted, Flange Width 7 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook for 2 tons Hoist (CF021A020)
- LITTLE GIANT Gas Cylinder Hand Truck, Continuous Handle, 10" Pneumatic, Foot Kick (TWF4010P)
- ZORO SELECT Sheave, Wire Rope, 1/4 in Max Cable Size, 800 lb Max Load, Zinc Plated (4JX62)
- STARKE Manual Push Trolley, Hook Type, 2,000 lb (SHT100)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Jib Crane, Base Mounted, Height Under Span: 8 ft (WTJ-2-G)
- Harrington Cranes