Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 4,400 lb Capacity
Mfr # 313-4400-10
Zoro # G3890367
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,506.99
Free 30-Day Returns
Key Features
- Capacity 4,400 lb
- Mounting Type Wall Mounted
- Reach 10 ft
- Swivel Angle 180 Degrees
- Finish Yellow Enamel
Product Information
- Brand Harrington
- MFR # 313-4400-10
- Zoro # G3890367
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Height | 10 ft |
Overall Height | 6 ft |
Boom Length | 10 ft |
Overall Width | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,400 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 6 ft, Height Under Boom Not Applicable, Boom Length 10 ft, Base Mount Type Wall Mounted, Flange Width 6 1/2 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hand Crank Winch with 15 Strap Bow Loop 900 lbs 65 Handle (25002)
- VESTIL E-TRACK 4 FOOT ZINC, PK2 (E-TRK-4-ZN-2PK)
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk (9401-30)
- COTTERMAN Crossover Ladder, 6 Step, Steel, 90In. H. (6SPS24A3C1P3)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- Harrington Cranes