Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 2,200 lb Capacity
Mfr # 313-2200-10
Zoro # G3890385
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,721.99
Free 30-Day Returns
Key Features
- Capacity 2,200 lb
- Mounting Type Wall Mounted
- Reach 10 ft
- Swivel Angle 180 Degrees
- Manufacturers Warranty Length 5 yr
Product Information
- Brand Harrington
- MFR # 313-2200-10
- Zoro # G3890385
- Country of Origin United States
- Category Jib Cranes
Dimensions
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Height | 10 ft |
Boom Length | 10 ft |
Overall Height | 4 27/32 ft |
Overall Width | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,200 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 4 27/32 ft, Height Under Boom Not Applicable, Boom Length 10 ft, Base Mount Type Wall Mounted, Flange Width 5 3/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Handle Assembly for Manual Pallet Jack Truck MU 38587-HD - Fits Multiton Model# TM, M & J (MU 38587-HD)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 125 lb (F1IX03041S-S21)
- BISHAMON Mobile Scissor Lift Table, 660 lb. Cap, 24VDC (BX-30B)
- LIFT-ALL Web Sling, Flat Eye and Eye, 9 ft L, 6 in W, Tuff-Edge Polyester, Silver (EE1806TFX9)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-8-10)
- Harrington Cranes