Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 2,200 lb Capacity
Mfr # 311-2200-20
Zoro # G3890419
product price: $3,124.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,124.99
Free 30-Day Returns
Key Features
- Capacity 2,200 lb
- Mounting Type Wall Mounted
- Reach 20 ft
- Swivel Angle 180 Degrees
- Flange Width 5 3/4 in
Product Information
- Brand Harrington
- MFR # 311-2200-20
- Zoro # G3890419
- Country of Origin United States
- Category Jib Cranes
Dimensions
Flange Width | 5 3/4 in |
Manufacturers Warranty Length | 5 yr |
Boom Length | 20 ft |
Overall Width | 20 ft |
Overall Height | 7 27/32 ft |
Mfr. Warranty Length | 5 yr |
Maximum Lifting Height | 20 ft |
Description
Jib Crane, Maximum Lifting Capacity 2,200 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 20 ft, Overall Height 7 27/32 ft, Height Under Boom Not Applicable, Boom Length 20 ft, Base Mount Type Wall Mounted, Flange Width 5 3/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 20 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Slip Hook, G70,11300 lb. (11-12G7SHL)
- US CARGO CONTROL 5/16" - 3/8" Ratchet Chain Binder (CB150)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30223ZN-TPUB)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 2" x 24" (JJTBGV2X24)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- TIGER TRACK Light Duty Foundationless Jib Crane, 2,000 lb Capacity, Height Under Span: 10 ft (350F-2000-10-10)
- Harrington Cranes