Shop All Jib Cranes
Harrington
Jib Crane, Wall Mounted, 1,100 lb Capacity
Mfr # 313-1100-14
Zoro # G3890391
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$2,704.99
Free 30-Day Returns
Key Features
- Capacity 1,100 lb
- Mounting Type Wall Mounted
- Reach 14 ft
- Swivel Angle 180 Degrees
- Manufacturers Warranty Length 5 yr
Product Information
- Brand Harrington
- MFR # 313-1100-14
- Zoro # G3890391
- Country of Origin United States
- Category Jib Cranes
Dimensions
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Mfr. Warranty Length | 5 yr |
Overall Width | 14 ft |
Maximum Lifting Height | 14 ft |
Boom Length | 14 ft |
Overall Height | 4 27/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,100 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 14 ft, Overall Height 4 27/32 ft, Height Under Boom Not Applicable, Boom Length 14 ft, Base Mount Type Wall Mounted, Flange Width 5 3/4 in, Mast Diameter Not Applicable, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 180 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5800.0225 V-Slides Snowmobile Dolly System - Aluminum, Silver (5800.0225)
- LITTLE GIANT Mobile Security Locker, 24"X48", 2000 lbs., Handle, Center Shelf (SC-2448-6PY-1H)
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 15 ft., 6600 lb. (11A-38G715)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL Floor Mounted Jib (JIB-FM-10)
- Harrington Jib Cranes