Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 8 ft
Mfr # 350-1000-8-8
Zoro # G3890279
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$2,870.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 8 ft
- Reach 8 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 350-1000-8-8
- Zoro # G3890279
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Mast Diameter | 8 5/8 in |
Flange Width | 5 1/4 in |
Manufacturers Warranty Length | 5 yr |
Maximum Lifting Height | 8 ft |
Height Under Boom | 8 ft |
Overall Height | 8 1/2 ft |
Mfr. Warranty Length | 5 yr |
Boom Length | 8 ft |
Overall Width | 10 ft |
Usable Boom Length | 7 9/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 8 ft, Overall Height 8 1/2 ft, Height Under Boom 8 ft, Boom Length 8 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- KIPP Clevis Joint DIN71752 Thread M10X1, 25 Right-Hand Thread, G=20, D1=10, B=10, Stainless 1.4305 Bright (K0732.10120)
- NITE IZE Utility Strap, Bright Orange, 24 inches (USL24-31-R3)
- ALBION 6" X 2" Non-Marking Nylon Glass Filled Hi Temp Swivel Caster, No Brake, Loads Up To 1200 lb (16HT06201S)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- VESTIL Wall Mount Jib High Clearance, 1000 lb. (JIB-HC-10)
- Harrington Cranes