Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 8 ft
Mfr # 350-1000-10-8
Zoro # G3890321
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,950.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 8 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 350-1000-10-8
- Zoro # G3890321
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 8 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Maximum Lifting Height | 8 ft |
Height Under Boom | 8 ft |
Overall Width | 10 ft |
Overall Height | 8 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 9 9/32 ft |
Boom Length | 10 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 8 ft, Overall Height 8 ft, Height Under Boom 8 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 10 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Limit Switch Kit 627-222 (31631)
- PEERLESS Well Wheel Pulley Block, Fibrous Rope, 1,000 lb Max Load, Electro-Galvanized (5-00-053195-)
- RICHELIEU HARDWARE Office Furniture Design Caster, Swivel with Brake, with Plate, Metalic Gray and Matte Gray (307145100)
- RICHARDS-WILCOX Pendant, Rigid Clevis (2035.00316)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-10-8)
- Harrington Cranes