Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 12 ft
Mfr # 351-4000-14-12
Zoro # G3890096
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$8,669.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 351-4000-14-12
- Zoro # G3890096
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 7 in |
Mast Diameter | 16 in |
Height Under Boom | 12 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 12 21/32 ft |
Overall Width | 14 ft |
Overall Height | 13 11/32 ft |
Boom Length | 14 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 13 11/32 ft, Height Under Boom 12 ft, Boom Length 14 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 in, Mast Diameter 16 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/8" Cable Ferrule, Aluminum (7670824)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- WERNER 7 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6204-4C)
- CASTERHQ 8"x2" Red Polyurethane on Iron Wheel, Swivel Caster, Capacity: 1, 4 (35CS820PU84V-04)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- VESTIL Winch Operated Truck Jib Crane, Dc (WTJ-2-DC)
- Harrington Lifting Equipment