Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 10 ft
Mfr # 351-4000-10-10
Zoro # G3890105
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$5,869.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 351-4000-10-10
- Zoro # G3890105
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Mast Diameter | 14 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 6 1/2 in |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Boom Length | 10 ft |
Height Under Boom | 10 ft |
Overall Height | 11 ft |
Usable Boom Length | 8 27/32 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 11 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 6 1/2 in, Mast Diameter 14 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down 59303 ABS Foundation Pad - 24" x 24" (59303)
- DAYTON Chain, 4 Size, 25 ft., 205 lb. (1DKE2)
- US CARGO CONTROL 8' Horizontal Galvanized E Track (HET8GV)
- TRACTEL Lever Chain Hoist, 3,000 lb Load Capacity, 25 ft Hoist Lift, 1.2 in. Hook Opening (19685)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- GLEASON REEL Jib Kit, Bench, 3 ft. Swing x 4 ft. Rail (W3S-030400)
- Harrington Jib Cranes