Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 10 ft
Mfr # 350-500-10-10
Zoro # G3890227
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$2,799.99
Free 30-Day Returns
Key Features
- Capacity 500 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 350-500-10-10
- Zoro # G3890227
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 1/4 in |
Mast Diameter | 8 5/8 in |
Overall Width | 12 ft |
Usable Boom Length | 9 9/32 ft |
Maximum Lifting Height | 10 ft |
Boom Length | 10 ft |
Height Under Boom | 10 ft |
Overall Height | 10 27/32 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 500 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 1/4 in, Mast Diameter 8 5/8 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Tiller Rope Guide, Fibrous Rope, Electro-Galvanized (3-010-10786-)
- ZORO SELECT Guard Rail Post, Trpl High Universal, L3In (5JEY0)
- PEERLESS CHAIN #498 S-HOOK 1000PC/CTN, ZP, 7949835 (7949835)
- ZORO SELECT Leveling Caster, Nylon, 2 in., 440 lb. (WMLC-200FS)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- Harrington Lifting Equipment