Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 10 ft
Mfr # 350-2000-10-10
Zoro # G3890251
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$3,856.99
Free 30-Day Returns
Key Features
- Capacity 2,000 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 10 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 350-2000-10-10
- Zoro # G3890251
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Mast Diameter | 10 3/4 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 5 3/4 in |
Maximum Lifting Height | 10 ft |
Boom Length | 10 ft |
Usable Boom Length | 9 3/32 ft |
Height Under Boom | 10 ft |
Overall Width | 12 ft |
Overall Height | 10 27/32 ft |
Mfr. Warranty Length | 5 yr |
Description
Jib Crane, Maximum Lifting Capacity 2,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 10 27/32 ft, Height Under Boom 10 ft, Boom Length 10 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Web Sling, Flat Eye and Eye, 7 ft L, 1 in W, Polyester, Yellow (EE1801DFX7)
- US CARGO CONTROL 1-1/2" Galvanized Screw Pin Anchor Shackle - Import - 17 Ton (SPAS1-12)
- BIL-JAX Inline Side Bracket - Tube End - #6 - 20" (0039-420)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- VESTIL Multi Station Jib Crane - Transportable (JIB-P-10-6-6)
- Harrington Jib Cranes