Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, Height Under Span: 10 ft
Mfr # 350-1000-14-10
Zoro # G3890297
Item requires special delivery charges. A $790.00 per item surcharge will be applied.
$4,088.99
Free 30-Day Returns
Key Features
- Capacity 1,000 lb
- Mounting Type Base Mounted
- Height Under Span 10 ft
- Reach 14 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 350-1000-14-10
- Zoro # G3890297
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 10 ft |
Manufacturers Warranty Length | 5 yr |
Mast Diameter | 10 3/4 in |
Flange Width | 5 3/4 in |
Overall Height | 10 21/32 ft |
Height Under Boom | 10 ft |
Maximum Lifting Height | 10 ft |
Mfr. Warranty Length | 5 yr |
Overall Width | 12 ft |
Usable Boom Length | 13 3/32 ft |
Boom Length | 14 ft |
Description
Jib Crane, Maximum Lifting Capacity 1,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height 10 ft, Overall Height 10 21/32 ft, Height Under Boom 10 ft, Boom Length 14 ft, Base Mount Type Base-Plate Mounted, Flange Width 5 3/4 in, Mast Diameter 10 3/4 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 12 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- SHEPHERD CASTER 40mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 40 lb (PTW40637BK)
- BALLYMORE 142 in H Steel Cantilever Rolling Ladder, 10 Steps, 300 lb Load Capacity (CL-10-14)
- BAUER LADDER 4 ft Aluminum Stepladder (20004)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- VESTIL Portable Jib Crane - Fork Tube Base (JIB-CB-50-10-10)
- VESTIL Wall Mount Jib, High Clearance, 2000 lb. (JIB-HC-20)
- Harrington Lifting Equipment