Shop All Jib Cranes
Harrington
Jib Crane, Base Mounted, 4,000 lb Capacity, Height Under Span: 12 ft
Mfr # 351-4000-18-12
Zoro # G3890069
Item requires special delivery charges. A $650.00 per item surcharge will be applied.
$11,736.99
Free 30-Day Returns
Key Features
- Capacity 4,000 lb
- Mounting Type Base Mounted
- Height Under Span 12 ft
- Reach 18 ft
- Swivel Angle 360 Degrees
Product Information
- Brand Harrington
- MFR # 351-4000-18-12
- Zoro # G3890069
- Country of Origin United States
- Category Jib Cranes
Dimensions
Height Under Span | 12 ft |
Mast Diameter | 18 in |
Manufacturers Warranty Length | 5 yr |
Flange Width | 7 1/2 in |
Boom Length | 18 ft |
Mfr. Warranty Length | 5 yr |
Usable Boom Length | 16 1/2 ft |
Overall Height | 13 11/32 ft |
Overall Width | 14 ft |
Height Under Boom | 12 ft |
Description
Jib Crane, Maximum Lifting Capacity 4,000 lb, Minimum Lifting Height Not Applicable, Maximum Lifting Height Not Applicable, Overall Height 13 11/32 ft, Height Under Boom 12 ft, Boom Length 18 ft, Base Mount Type Base-Plate Mounted, Flange Width 7 1/2 in, Mast Diameter 18 in, Power Source Manual, Overall Depth Not Applicable, Overall Width 14 ft, Beam Type Open Beam, Swivel Angle 360 Degrees , Included Components Hardware, Body Material Steel, Body Finish Enamel, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOOS Wire Rope Thimble, 3/16 In, CS (AN100-6)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- STREN-FLEX Eye and Eye Flat Sling, 2 in.x4ft., 3200lb (EEF1-902P)
- ZORO SELECT Threaded Quick Link, Zinc, Width: 1 39/64" (1RCD5)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-1000-16-12)
- HARRINGTON Jib Crane, Wall Mounted, 2,200 lb Capacity (313-2200-14)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 10 ft (350-1000-14-10)
- HARRINGTON Jib Crane, Base Mounted, Height Under Span: 12 ft (350-2000-10-12)
- HARRINGTON Jib Crane, Wall Mounted, 1,100 lb Capacity (311-1100-14)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 10 ft (350F-500-8-10)
- Harrington Cranes