Shop All Electric Hoists
Harrington
Electric Food Grade Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, White
Mfr # NER005L-FG-20
Zoro # G8912942
product price: $5,632.99
/ea
Free Shipping & Returns
$5,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container, Quick Disconnect Plugs On Pendant and Power Cord
- Lift Speed 15 fpm
Product Information
- Brand Harrington
- MFR # NER005L-FG-20
- Zoro # G8912942
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Depth | 14 5/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Length | 22 3/8 in |
Housing Width | 8 1/2 in |
Maximum Lifting Length | 20 ft |
Mfr. Warranty Length | 1 yr |
Body Depth | 14 5/8 in |
Controller Cord Length | 16 ft |
Body Length | 22 3/8 in |
Lifting Hook Opening Width | 14 5/8 in |
Minimum Retracted Length | 14 19/32 in |
Body Width | 8 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3.4 A, Current at Maximum Voltage 3.4 A, Motor Horsepower 3/4 hp, Operating Voltage 230/460V AC, Headroom 14 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKKO Wheel Drive, For Use With EH15T (EH15T / ZD-ZVZ1-BJL-001)
- US CARGO CONTROL Painted Combination Winch Bar Square Head (WB3P)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Nylon, Yellow (EE2802NFX7)
- ERGODYNE Reusable TieHook, L Locking, 19-11/16 In L (3540L)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER020L-20)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Hoists (MR030L)
- HARRINGTON Electric Food Grade Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER010L-FG-10)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP003S-15)
- HARRINGTON Electric Theatre Chain Hoist, 4,000 lb, 60 ft, Hook Mounted - No Trolley, Black (TNER020L-60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-20)
- Harrington Electric Hoists