Shop All Electric Hoists
Harrington
Electric Chain Hoist, 6,000 lb, 10 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP030C-10
Zoro # G9923234
product price: $5,510.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,510.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 3.5 fpm
Product Information
- Brand Harrington
- MFR # SNERP030C-10
- Zoro # G9923234
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 1/2 in |
Housing Length | 26 7/8 in |
Manufacturers Warranty Length | 1 yr |
Fits Beam Height | 6 in |
Housing Depth | 8 5/16 in |
Lifting Hook Opening Width | 1 11/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 10 ft |
Body Width | 16 1/2 in |
Trolley Wheel Diameter | 5 4/5 in |
Minimum Radius Curve | 66 29/32 in |
For Min. Beam Flange Width | 3 1/4 in |
For Minimum Beam Height | 6 in |
Body Depth | 8 5/16 in |
Controller Cord Length | 6 ft |
Minimum Retracted Length | 29 5/16 in |
For Max. Beam Flange Width | 6 1/32 in |
Body Length | 26 7/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 6,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 3.5 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 28 13/16 in, For Minimum Beam Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- FLEMING SUPPLY Fleming Supply Wheel Dolly- Set of 2, Steel Tire Skates with 3-Inch Ball Bearing Casters (256497TBP)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003S-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (NER005LD-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER005LD-15)
- DEMAG Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 5-250 1/1 H2.8 V19.2/4.8 460/60)
- Harrington Electric Hoists