Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb., 15 ft, Push Trolley, 460V, Yellow
Mfr # EQP003SD-15
Zoro # G9912528
product price: $3,424.99
/ea
Free Shipping & Returns
$3,424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 33/5.5 fpm
Product Information
- Brand Harrington
- MFR # EQP003SD-15
- Zoro # G9912528
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 3 in |
Trolley Wheel Dia. | 3 1/4 in |
Housing Width | 14 13/32 in |
Housing Length | 16 19/64 in |
Min. Radius Curve | 43 1/4 in |
Housing Depth | 9 7/64 in |
Manufacturers Warranty Length | 3 yr |
Body Length | 16 5/16 in |
Controller Cord Length | 11 ft |
For Minimum Beam Height | 3 in |
Minimum Radius Curve | 43 1/4 in |
Trolley Wheel Diameter | 3 1/4 in |
For Min. Beam Flange Width | 2 1/2 in |
Body Width | 14 13/32 in |
Maximum Lifting Length | 15 ft |
For Max. Beam Flange Width | 4 in |
Mfr. Warranty Length | 3 yr |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Retracted Length | 16 5/16 in |
Body Depth | 9 1/8 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 5.5 fpm, Maximum Lift Speed 33 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.8 A, Motor Horsepower 5/8 hp, Operating Voltage 380-460V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (DXL2010-02)
- KINEDYNE Kinedyne Cargo Control Cam Logistic Strap 651201 with Spring Loaded Fitting - 12' x 2" Gold (651201)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- FIRMAN Multi use hook and loop Storage Strap with Handle (1705)
- HARRINGTON Electric Chain Hoist, 300 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER000300S-10/115v)
- HARRINGTON Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010S-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- STARKE Monorail Wire Rope Hoist, 5 Ton, 24/4 FPM, 460V, 20' Lift (SMW0524-20)
- Harrington Lifting Equipment