Shop All Electric Hoists
Harrington
Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED500V-15
Zoro # G4154468
product price: $4,228.99
/ea
Free Shipping & Returns
$4,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 15 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 16/44 fpm
Product Information
- Brand Harrington
- MFR # ED500V-15
- Zoro # G4154468
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 8 5/8 in |
Housing Length | 17 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 14 5/16 in |
Body Length | 17 in |
Lifting Hook Opening Width | 1 in |
Body Depth | 14 5/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Controller Cord Length | 12 ft |
Body Width | 8 5/8 in |
Minimum Retracted Length | 13 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 44 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 10 A, Current at Maximum Voltage 10 A, Motor Horsepower 3/4 hp, Operating Voltage 120V AC, Headroom 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 24" Heavy Duty Poly Strap with Steel Hooks, Tarp Straps, Red, 4-Count (PB24R4PK)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ D-Rings (5030DR-Y)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC313036)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, Red (ED250DS-10)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (NER010LD-15)
- Harrington Lifting Equipment