Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP020L-10
Zoro # G9924047
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$4,367.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 14 fpm
Product Information
- Brand Harrington
- MFR # NERP020L-10
- Zoro # G9924047
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 16 13/16 in |
Housing Depth | 9 1/2 in |
Min. Radius Curve | 59 1/8 in |
Housing Length | 25 3/8 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Trolley Wheel Diameter | 5 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 25 in |
Body Width | 16 13/16 in |
For Minimum Beam Height | 5 in |
Body Depth | 9 1/2 in |
Lifting Hook Opening Width | 1 19/32 in |
For Min. Beam Flange Width | 3 1/4 in |
Controller Cord Length | 6 ft |
For Max. Beam Flange Width | 6 1/32 in |
Body Length | 25 3/8 in |
Minimum Radius Curve | 59 3/32 in |
Mfr. Warranty Length | 1 yr |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 14 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 25 in, For Minimum Beam Height 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE WHEEL - GUIDE WHEEL 2 in. (9100000559)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 4 x 1-1/2 Molded Plastic Wheel, 5/8 Axle (CW-415-PO 5/8)
- WARN INDUSTRIES WINCH ACCESSORIES, POLISHED ROLLER FAIR LEAD (87914)
- CASTERHQ Floor Truck Lock, 8" (FLPLS8)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010L-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER005S-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP010L-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- STARKE Electric Chain Hoist, 4,000 lb, 10 ft, Hook Mounted, 460V (STK20VS-10)
- Harrington Hoists