Shop All Electric Hoists
Harrington
Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP020L-10
Zoro # G9923252
product price: $4,342.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,342.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Product Information
- Brand Harrington
- MFR # SNERP020L-10
- Zoro # G9923252
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Fits Beam Height | 6 in |
Housing Depth | 8 5/16 in |
Housing Length | 26 7/8 in |
Manufacturers Warranty Length | 1 yr |
Housing Width | 16 1/2 in |
Lifting Hook Opening Width | 1 1/2 in |
Maximum Lifting Length | 10 ft |
Trolley Wheel Diameter | 5 in |
For Max. Beam Flange Width | 6 1/32 in |
For Min. Beam Flange Width | 3 1/4 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 59 3/32 in |
Minimum Retracted Length | 24 19/32 in |
Body Length | 26 7/8 in |
Body Depth | 8 5/16 in |
Body Width | 16 1/2 in |
Controller Cord Length | 6 ft |
For Minimum Beam Height | 6 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 4,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 23.9 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115/230V AC, Headroom 22 3/16 in, For Minimum Beam Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 4 in W, Nylon, Yellow (EE1804NFX8)
- FULTON 2" x 20' Heavy Duty Winch Strap and Hook - 4,000 lbs. Max Load (WS20HD0600)
- HARRINGTON Chain Pin for 3/4, 1, Ton Lever Hoist (L4041008)
- ROYAL BASKET TRUCKS Housekeeping Bag, Full Size, Brown Nylon (G55-NNX-M3B-30)
- HARRINGTON Electric Chain Hoist, 3,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP015S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 230V, Yellow (NER005SD-15)
- HARRINGTON Electric Chain Hoist, 525 lb, 20 ft, Hook Mounted - No Trolley, 120v, Red (ED525DS-20)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP010SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- Harrington Lifting Equipment