Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED250V-20
Zoro # G4154510
Free Shipping & Returns
$2,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 20 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 16/26 fpm
Product Information
- Brand Harrington
- MFR # ED250V-20
- Zoro # G4154510
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Length | 14 5/8 in |
Housing Depth | 13 13/32 in |
Housing Width | 8 7/64 in |
Body Depth | 13 13/32 in |
Lifting Hook Opening Width | 1 in |
Minimum Retracted Length | 12 13/32 in |
Body Length | 14 5/8 in |
Body Width | 8 1/8 in |
Controller Cord Length | 17 ft |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 162 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (1512R2632A1E20B4C1P3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE2801NTX2)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- CROSBY Eye Hook, Carbon Steel, 6000 lb., Red (1022246)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER003H-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 115V, Yellow (SEQP005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SEQ005SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP020L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- Harrington Hoists