Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Push Trolley, 115V, Yellow
Mfr # SEQP001SD-10
Zoro # G9913051
product price: $2,549.99
/ea
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Product Information
- Brand Harrington
- MFR # SEQP001SD-10
- Zoro # G9913051
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 14 13/32 in |
Housing Length | 16 19/64 in |
Min. Radius Curve | 43 1/4 in |
Housing Depth | 9 7/64 in |
Trolley Wheel Dia. | 3 1/4 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 3 in |
Mfr. Warranty Length | 3 yr |
Minimum Retracted Length | 16 5/16 in |
For Min. Beam Flange Width | 2 1/2 in |
Body Width | 14 13/32 in |
Body Depth | 9 1/8 in |
For Max. Beam Flange Width | 4 in |
For Minimum Beam Height | 3 in |
Body Length | 16 5/16 in |
Trolley Wheel Diameter | 3 1/4 in |
Maximum Lifting Length | 10 ft |
Controller Cord Length | 6 ft |
Lifting Hook Opening Width | 1 3/32 in |
Minimum Radius Curve | 43 1/4 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 16 5/16 in, For Minimum Beam Height 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGOLOC Ratchet Tie Downs, 1-1/2" x 12 ft. (84007)
- DUTTON-LAINSON Dutton-Lainson 70475 Ratchet Repair Kit for Dutton-Lainson Pulling Winches - 6294A (70475)
- MIDWEST FASTENER 3/8" Galvanized Steel Eye & Eye Swivels (54631)
- PAKE HANDLING TOOLS Folding Platform Cart, 660 lb. Cap, 36" x 24" (PAKFT01)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SNER005L-15)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Push Trolley, 115/230V, Yellow (SNERP003S-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ005SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ005SD-15)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- Harrington Lifting Equipment