Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, Yellow
Mfr # SEQ001SD-10
Zoro # G9912351
product price: $2,632.99
/ea
Free Shipping & Returns
$2,632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 56/9.3 fpm
Product Information
- Brand Harrington
- MFR # SEQ001SD-10
- Zoro # G9912351
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 10 in |
Fits Beam Height | 15 in |
Housing Depth | 9 7/64 in |
Housing Length | 17 19/64 in |
Manufacturers Warranty Length | 3 yr |
Housing Width | 14 13/32 in |
Body Depth | 9 1/8 in |
Body Width | 14 13/32 in |
Mfr. Warranty Length | 3 yr |
Lifting Hook Opening Width | 1 3/32 in |
Controller Cord Length | 6 ft |
Minimum Radius Curve | 10 in |
For Minimum Beam Height | 15 in |
Maximum Lifting Length | 10 ft |
Body Length | 17 5/16 in |
Minimum Retracted Length | 17 5/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9.3 fpm, Maximum Lift Speed 56 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 11 A, Current at Maximum Voltage 7.1 A, Motor Horsepower 5/8 hp, Operating Voltage 115V AC, Headroom 17 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anchor Shackle, Bolt type, 1/2" Body Size, Pin Dia.: 5/8 in (55AY27)
- ZORO SELECT Pneumatic Wheel, 12 In, 290 lb (1NWU8)
- ZORO SELECT Standard Plate Caster, 4" Wheel Dia. (55KJ67)
- LITTLE GIANT Platform Truck, 3600 lb., 62" L x 30" W (NBB-3060-8PYFL)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP005L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 460V, Yellow (EQP010SD-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, Yellow (NER020LD-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 20 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-20)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, Yellow (NER030CD-20)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Red (452R44)
- Harrington Lifting Equipment