Shop All Electric Hoists
Harrington
Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange
Mfr # ED250V-10
Zoro # G4154538
Free Shipping & Returns
$2,584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White and Orange
- Hoist Lift 10 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 16/26 fpm
Product Information
- Brand Harrington
- MFR # ED250V-10
- Zoro # G4154538
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 8 7/64 in |
Housing Depth | 13 13/32 in |
Manufacturers Warranty Length | 1 yr |
Housing Length | 14 5/8 in |
Minimum Retracted Length | 12 13/32 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 13 13/32 in |
Maximum Lifting Length | 10 ft |
Lifting Hook Opening Width | 1 in |
Body Width | 8 1/8 in |
Controller Cord Length | 7 ft |
Body Length | 14 5/8 in |
Description
Electric Chain Hoist, Duty Classification H2, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Number of Speeds Variable, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 16 fpm, Maximum Lift Speed 26 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 6 A, Current at Maximum Voltage 6 A, Motor Horsepower 3/8 hp, Operating Voltage 120V AC, Headroom 12 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Bungee Rope, Black, 50 ft. L, 5/16 in. D (BBR5/16BK)
- RUBBERMAID COMMERCIAL Small Drawer Front (FG4533L1RED)
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel (407491S)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 20 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 460V, Yellow (EQP005SD-15)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow (NERP030C-20)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 115/230V, Yellow (SNERP020L-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Theatre Chain Hoist, 1,000 lb, 60 ft, Hook Mounted - No Trolley, 230/460V, Black (TNER005L-60)
- STARKE Electric Chain Hoist, 6,000 lb, 21 FPM, 230V 3-Phase, 20 ft Lift (STK3021-20-230V-3PH)
- Harrington Electric Hoists