Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 20 ft, Push Trolley, 208/230/460V, Yellow
Mfr # NERP010S-20
Zoro # G6458961
product price: $4,755.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,755.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes 10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
- Lift Speed 28 fpm
Product Information
- Brand Harrington
- MFR # NERP010S-20
- Zoro # G6458961
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Length | 23 1/2 in |
Housing Width | 14 13/16 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Min. Radius Curve | 51 1/4 in |
Housing Depth | 8 5/16 in |
Maximum Lifting Length | 20 ft |
Lifting Hook Opening Width | 1 3/16 in |
Trolley Wheel Diameter | 4 1/5 in |
Body Width | 14 13/16 in |
For Max. Beam Flange Width | 5 in |
For Minimum Beam Height | 4 3/16 in |
Body Depth | 8 5/16 in |
Mfr. Warranty Length | 1 yr |
For Min. Beam Flange Width | 2 9/32 in |
Minimum Radius Curve | 51 3/16 in |
Body Length | 23 1/2 in |
Controller Cord Length | 16 ft |
Minimum Retracted Length | 18 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 8.6 A, Current at Maximum Voltage 4.2 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 14 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFC1212-Y)
- LITTLE GIANT Strapping Cart 2000 lb. Capacity, W x 56"H (SC36726PPY)
- APACHE Conveyor Belt, Blk Rubber, 50 Ft x 6 In (28000800)
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- HARRINGTON Electric Food Grade Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 230/460V, White (NER003L-FG-10)
- HARRINGTON Electric Hoists (SEQM010SD-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Motorized Trolley, 230/460V, Yellow (NERM005L-L-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Push Trolley, 230V, Yellow (NERP030CD-15 / 230v)
- Harrington Hoists