Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow
Mfr # NERM010S-L-15
Zoro # G2807016
product price: $7,580.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,580.99
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 15 ft
- Hoist Mount Motorized Trolley
- Includes Chain Container, Guardian Smart Brake, Motorized Trolley
- Lift Speed 29 fpm
Product Information
- Brand Harrington
- MFR # NERM010S-L-15
- Zoro # G2807016
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 31 1/2 in |
Trolley Wheel Dia. | 2 in |
Housing Length | 23 1/2 in |
Housing Width | 15 19/32 in |
Manufacturers Warranty Length | 10 yr Brake Warranty, 3 yr |
Housing Depth | 14 in |
Trolley Wheel Diameter | 5 1/10 in |
For Minimum Beam Height | 5 3/32 in |
Minimum Radius Curve | 31 1/2 in |
Lifting Hook Opening Width | 1 3/16 in |
Controller Cord Length | 11 ft |
Body Width | 15 19/32 in |
Body Length | 23 1/2 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 14 in |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 17 3/32 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 9/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Motorized Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 28 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed 40 fpm, Maximum Lifting Length 15 ft, Current at Minimum Voltage 11.8 A, Current at Maximum Voltage 1.7 A, Motor Horsepower 2 3/8 hp, Operating Voltage 208-230/460V AC, Headroom 17 in, For Minimum Beam Height 5 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 19BF (UG19)
- CALDWELL Lifting Beam, 6000 lb. Limit, 48" Spread (416-3-4)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- ERICKSON 1"X9Ft 1200 lb Bolt On Re-Tractable Ratchet Tie Downs Black (34417)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115V, Yellow (SEQP005SD-20)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, Yellow (SNER003S-10)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ010SD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-20)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- Harrington Lifting Equipment