Shop All Electric Hoists
Harrington
Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 115V, Yellow
Mfr # SEQP010SD-10
Zoro # G9913681
product price: $3,471.99
/ea
Free Shipping & Returns
$3,471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 10 ft
- Hoist Mount Push Trolley
- Includes Chain Container
- Lift Speed 17/3.9 fpm
Product Information
- Brand Harrington
- MFR # SEQP010SD-10
- Zoro # G9913681
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Min. Radius Curve | 51 1/4 in |
Trolley Wheel Dia. | 4 1/4 in |
Housing Depth | 9 39/64 in |
Housing Width | 15 29/32 in |
Manufacturers Warranty Length | 3 yr |
Fits Beam Height | 3 35/64 in |
Housing Length | 19 19/64 in |
For Max. Beam Flange Width | 5 in |
Body Length | 19 5/16 in |
Minimum Radius Curve | 51 1/4 in |
Lifting Hook Opening Width | 1 3/16 in |
Body Width | 15 29/32 in |
Body Depth | 9 5/8 in |
Controller Cord Length | 6 ft |
Mfr. Warranty Length | 3 yr |
Trolley Wheel Diameter | 4 1/4 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Retracted Length | 19 5/16 in |
Maximum Lifting Length | 10 ft |
For Minimum Beam Height | 3 9/16 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by Internal Controls, Fixed Lift Speed Not Applicable, Minimum Lift Speed 3.9 fpm, Maximum Lift Speed 17 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 19.5 A, Current at Maximum Voltage 12 A, Motor Horsepower 1 1/4 hp, Operating Voltage 115V AC, Headroom 19 5/16 in, For Minimum Beam Height 3 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Scissor Lift Table, 2000 lb Load Capacity (60NH55)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC232036)
- GLOBAL INDUSTRIAL Left Leg for Large Style 498526, 498529 Plastic Service Carts (RP1001)
- ZORO SELECT Instrument Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,000 lb (IC24361DR5PU95)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP020C-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER030C-15)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010S-15)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED500V-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Push Trolley, 460V, Yellow (NERP020LD-15 / 460v)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, 460V, Yellow (EQ001SD-15)
- Harrington Hoists