Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP005S-20
Zoro # G6590394
product price: $3,300.99
/ea
Free Shipping & Returns
$3,300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 15 fpm
Product Information
- Brand Harrington
- MFR # SNERP005S-20
- Zoro # G6590394
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Housing Width | 13 13/16 in |
Manufacturers Warranty Length | 1 yr |
Housing Depth | 7 1/2 in |
Housing Length | 23 1/4 in |
Body Length | 23 1/4 in |
Minimum Retracted Length | 16 3/32 in |
Controller Cord Length | 16 ft |
For Min. Beam Flange Width | 2 1/4 in |
Body Width | 13 13/16 in |
For Max. Beam Flange Width | 5 in |
Trolley Wheel Diameter | 3 1/5 in |
Body Depth | 7 1/2 in |
For Minimum Beam Height | 3 3/16 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 20 ft |
Minimum Radius Curve | 43 5/16 in |
Lifting Hook Opening Width | 29/32 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 15 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 16.9 A, Current at Maximum Voltage 8.5 A, Motor Horsepower 5/8 hp, Operating Voltage 115/230V AC, Headroom 15 5/16 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Spring Compression For Crown Wave Pallet Trucks (CR 125298)
- EXTREME MAX Extreme Max 5600.3122 UTV Winch Mount for Polaris RZR 900, 1000, Turbo (5600.3122)
- HSI Four Leg Wire Rope Sling, 1/4 in dia, 4 ft Length, Bolt Anchor Shackle, 2.2 ton Capacity (400BAS1/4X-04)
- COTTERMAN Rigid Wheel w/Mounting Hardware, 4 In., PR (SU1077)
- HARRINGTON Electric Chain Hoist, 500 lb, 10 ft, Push Trolley (SNERP003S-10)
- HARRINGTON Electric Chain Hoist, 500 lb., 20 ft, Hook Mounted - No Trolley, 115V, Yellow (SEQ003SD-20)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Geared Trolley, 115V, Yellow (SEQG005SD-10)
- HARRINGTON Electric Chain Hoist, 250 lb, 10 ft, Hook Mounted - No Trolley, 120v, White and Orange (ED250V-10)
- HARRINGTON Electric Chain Hoist, 6,000 lb, 20 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER030C-20)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER010S-10)
- HARRINGTON Electric Chain Hoist, 10,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP050L-10)
- Harrington Hoists