Shop All Electric Hoists
Harrington
Electric Chain Hoist, 1,000 lb, 20 ft, Push Trolley, 115/230V, Yellow
Mfr # SNERP005L-20
Zoro # G7139422
product price: $3,077.99
/ea
Free Shipping & Returns
$3,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Hoist Lift 20 ft
- Hoist Mount Push Trolley
- Includes Chain Container,, Push Trolley
- Lift Speed 7 fpm
Product Information
- Brand Harrington
- MFR # SNERP005L-20
- Zoro # G7139422
- Country of Origin Japan
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 1 yr |
Housing Depth | 6 5/8 in |
Housing Length | 22 1/4 in |
Housing Width | 13 in |
Body Length | 22 1/4 in |
Mfr. Warranty Length | 1 yr |
Minimum Radius Curve | 43 5/16 in |
For Max. Beam Flange Width | 5 in |
For Min. Beam Flange Width | 2 1/4 in |
Minimum Retracted Length | 15 13/32 in |
For Minimum Beam Height | 3 3/16 in |
Trolley Wheel Diameter | 3 1/5 in |
Controller Cord Length | 16 ft |
Maximum Lifting Length | 20 ft |
Body Depth | 6 5/8 in |
Lifting Hook Opening Width | 29/32 in |
Body Width | 13 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 7 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 7.7 A, Current at Maximum Voltage 3.9 A, Motor Horsepower 3/8 hp, Operating Voltage 115/230V AC, Headroom 14 19/32 in, For Minimum Beam Height 3 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Twin Handle Platform Truck, 3600 lb. (NBB-3660-8PY-2H)
- KELLEY Holdown Assemblies, Holdown W/Ratchet Ba (709-847)
- BAUER LADDER 5 ft Fiberglass Stepladder (35205)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 300 lb. (3G307)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Motorized Trolley, Yellow (NERM005L-L-15)
- HARRINGTON Electric Hoists (SEM005C-10)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Motorized Trolley, 230/460V, Yellow (NERM010S-L-15)
- HARRINGTON Electric Chain Hoist, 250 lb, 15 ft, Hook Mounted - No Trolley, Yellow (SEQ001SD-15)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Hook Mounted - No Trolley, 230V, Yellow (NER010LD-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-10)
- Harrington Lifting Equipment