Shop All Hoist Accessories
Harrington
Chain Pin for 1 1/2 Ton Lever Hoist
Mfr # C3BA015-90411
Zoro # G5957174
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- For Use With Mfr. Model Number LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5
- Fits Brand Harrington Hoists
- Product Type Chain Pin
- Compatible Load Capacity 4,000 lb
Product Information
- Brand Harrington
- MFR # C3BA015-90411
- Zoro # G5957174
- Country of Origin Japan
- Category Hoist Accessories
Details
Item | Chain Pin for 1 1/2 Ton Lever Hoist |
For Use With | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
For Use With Mfr. Model Number | LB015-10, LB015-15, LB015-20, LB015-5, LB015-SC-10, LB015-SC-15, LB015-SC-20, LB015-SC-5 |
Fits Brand | Harrington Hoists |
Product Type | Chain Pin |
Compatible Load Capacity | 4,000 lb |
Compatible Series | SHB |
Compatible Hoist Type | Lever Chain Hoists |
Description
Chain Pin, Product Type Chain Pin, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 4,000 lb, Compatible Series SHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- US CARGO CONTROL Anchor Shackle - Bolt Type - Import - 7/8" Steel - 6.50 Ton (BTAS78)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 3 in, 165 lb, Znc (BRA-TPA 75G)
- OZ LIFTING PRODUCTS Davit Crane, 500 lb Capacity, 27.5 in to 42 in Reach, 0 in to 960 in Lift Range, Silver (OZ500DAV)
- HARRINGTON Canvas Chain Container, For 4DFL7-4DFN3 (BK2D2)
- HARRINGTON Brake Disc (TCS426230430)
- HARRINGTON 2 Button Pendant, for Harrington (ES1615S003)
- HARRINGTON Safety Latch for 1/2 Ton Lever Hoist (L5BA0161071)
- HARRINGTON Top Hook (L1XA0051001)
- HARRINGTON Free Chain Spring, 3 - 9 Ton Lever Hoists (L4205015)
- DAYTON Gear Set, 3 Tons (GGS_48608)
- Harrington Hoist Accessories