Shop All Hoist Accessories
Harrington
Canvas Chain Container, For 4DFP4-4DFP6
Mfr # BK2F2
Zoro # G7271284
original price:
$266.10
7% off
new price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4DFP4, 4DFP5, 4DFP6
- Product Type Chain Container
- For Minimum Chain Length 5 ft
- Compatible Load Capacity 5,000 lb
- Compatible Hoist Type Electric Chain Hoists
Product Information
- Brand Harrington
- MFR # BK2F2
- Zoro # G7271284
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
For Minimum Chain Length | 5 ft |
For Maximum Chain Length | 40 ft |
Details
Item | Canvas Chain Container |
For Use With | 4DFP4, 4DFP5, 4DFP6 |
Product Type | Chain Container |
Compatible Load Capacity | 5,000 lb |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | NER2 |
Description
Chain Container, Compatible Load Capacity 5,000 lb, For Minimum Chain Length 5 ft, For Maximum Chain Length 40 ft, Height Not Applicable, Width Not Applicable, Diameter Not Applicable, Depth Not Applicable, Product Type Chain Container, Compatible Hoist Type Electric Chain Hoists, Compatible Series NER2, Compatible with Grainger Part Number 4DFP4, 4DFP5, 4DFP6, Compatible with Manufacturer Part Number Not Applicable, Maximum Load Capacity Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 5 Steps, 42" Rise, 47.5" Run, 36"W Serrated Tread (IS42-36)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-4048-3247)
- DAYTON Electric Chain Hoist, 1,000 lb, 10 ft, Hook Mounted - No Trolley, 115V, Red (2XY32)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 09-452 Number 4.5 Polished Beef Cotton Twine with 2 Pound Tube with 950 ft. (09-452)
- HARRINGTON Bottom Hook Assy, for 1AEZ1-1AEZ6 (ER1DS1011)
- HARRINGTON Bottom Hook for 6 Ton Lever Hoist (L5BU0602001)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFN4-4DFN9 (ER2ES1011)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- HARRINGTON Canvas Chain Container, For 4DFL1-4DFL6 (BK2C2)
- HARRINGTON Safety Latch, 2, 2-3/4 Ton Lever Hoist (L5BA0251071)
- STRONGARM Switch, Remote Control (24089)
- Harrington Hoists