Shop All Hoist Accessories
Harrington
Bottom Hook
Mfr # L1XA0051021
Zoro # G6388457
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CX005-10, CX005-15, CX005-20, CX005-5, LX005-20
- Fits Brand Harrington Hoists
- For Use With Mfr. Model Number CX005-10, CX005-15, CX005-20, CX005-5, LX005-20
- Includes Safety Latch
Product Information
- Brand Harrington
- MFR # L1XA0051021
- Zoro # G6388457
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Bottom Hook |
Material | Carbon Steel |
For Use With | CX005-10, CX005-15, CX005-20, CX005-5, LX005-20 |
Fits Brand | Harrington Hoists |
For Use With Mfr. Model Number | CX005-10, CX005-15, CX005-20, CX005-5, LX005-20 |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Series | LX |
Compatible Load Capacity | 1,000 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series LX, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Deep Shelf Utility Cart, High Density Polyethylene (Shelf)/Polyvinyl Chloride (Leg), 3 Shelves (EC111HD-BU)
- BAYHEAD PRODUCTS Cube Truck, 3/4 cu. yd., 800 lb. Cap, Blue (UT-16 BLUE)
- LOOS Cylindrical Terminal, 3/32 In, 303/304 SS (ST24-3)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- HARRINGTON Brake Disc (AH426205430)
- HARRINGTON Pendant, 110V, 2 Functions (ZB20025I5025)
- HARRINGTON Pendant, 2 Button, 6 ft. Cable Drop (ER1ES155710)
- HARRINGTON Pendant, 4 Button, 16 ft. Cable Drop (MP1FSS278120)
- HARRINGTON Canvas Chain Container, For 4DFP1-4DFP3 (BK2E1)
- CM Transformer (27771)
- Harrington Lifting Equipment