Shop All Hoist Accessories
Harrington
Bottom Hook
Mfr # L1XA0031021
Zoro # G6388466
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With CX003-20, LX003-10, LX003-15, LX003-20
- For Use With Mfr. Model Number CX003-20, LX003-10, LX003-15, LX003-20
- Fits Brand Harrington Hoists
- Includes Safety Latch
Product Information
- Brand Harrington
- MFR # L1XA0031021
- Zoro # G6388466
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Details
Item | Bottom Hook |
Material | Carbon Steel |
For Use With | CX003-20, LX003-10, LX003-15, LX003-20 |
For Use With Mfr. Model Number | CX003-20, LX003-10, LX003-15, LX003-20 |
Fits Brand | Harrington Hoists |
Includes | Safety Latch |
Product Type | Bottom Hook Assembly |
Compatible Series | LX |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 500 lb |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 500 lb, Compatible Series LX, Material Carbon Steel, Overall Length Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 5 in, 350 lb. (P12S-PB050D-ST12)
- DEWALT 16' x 1.5 in Ratchet Straps, 3300 lb, 2PK (DXBC33002)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER ASSEMBLY 5in x 2in MAROON POLY ON ALUM (1049046)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 500 lb (2510)
- HARRINGTON Safety Latch for 5 tons Hoist (CF071050)
- HARRINGTON Carbon Brush (E2D502P125)
- HARRINGTON Chain Container, for 1AFA1-1AFA3, etc. (BKE2)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- HARRINGTON Top Hook Assembly, for 1AEZ4-1AEZ6 (ER1DS1001)
- HARRINGTON Bottom Hook Assy, for 1AEY3-1AEY6, etc (ER1CS1011)
- COFFING HOISTS Coffing Warning Decal (687K6)
- Harrington Hoists