Shop All Hoist Accessories
Harrington
Bottom Hook for 3/4 Ton Lever Hoist
Mfr # L5BU0081021
Zoro # G5963185
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- For Use With Mfr. Model Number LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5
- Includes Safety Latch
- Fits Brand Harrington Hoists
Product Information
- Brand Harrington
- MFR # L5BU0081021
- Zoro # G5963185
- Country of Origin Japan
- Category Hoist Accessories
Dimensions
Overall Width | 3.2 in |
Details
Item | Bottom Hook for 3/4 Ton Lever Hoist |
Material | Carbon Steel |
For Use With | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
For Use With Mfr. Model Number | LB008-10, LB008-15, LB008-20, LB008-5, LB008-SC-10, LB008-SC-15, LB008-SC-20, LB008-SC-5 |
Includes | Safety Latch |
Fits Brand | Harrington Hoists |
Product Type | Bottom Hook Assembly |
Compatible Hoist Type | Lever Chain Hoists |
Compatible Load Capacity | 1,500 lb |
Compatible Series | L5LB |
Description
Bottom Hook Assembly, Product Type Bottom Hook Assembly, Compatible Hoist Type Lever Chain Hoists, Compatible Load Capacity 1,500 lb, Compatible Series L5LB, Material Carbon Steel, Overall Length Not Applicable, Overall Width 3.2 in, Overall Height Not Applicable, Includes Safety Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153648SL)
- VESTIL Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters (OCTO-55-CI)
- ZORO SELECT Anchor Shackle, 9,500 lb, Carbon Steel (55AY36)
- ZORO SELECT Rgd Plt Cstr, Thrmplstc Rbber, 4 in, 176 lb (1G194)
- HARRINGTON Bottom Hook (L1XA0031021)
- HARRINGTON Tag Safety Warning (80146)
- HARRINGTON Cam Guide, 3/4 to 2 3/4 Ton Lever Hoist (L5BA0089203)
- HARRINGTON Steel Bottom Hook Assmby, For 4DFL1-4DFL6 (ER2CS1011)
- HARRINGTON Fuse (9006271)
- HARRINGTON Top Hook for 6 Ton Lever Hoist (L5BU0601001)
- RUBBERMAID COMMERCIAL Lid (GRFG3486465)
- Harrington Hoists