Shop All Beam & Plate Clamps
Harrington
Beam Clamp, 4000 lb.
Mfr # UBC020
Zoro # G8490517
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Manual
- Material Steel
- Safe Working Load 4,000 lb
- Jaw Capacity 3 in to 7-1/2 in
- Overall Width 12 1/4 in
Product Information
- Brand Harrington
- MFR # UBC020
- Zoro # G8490517
- Country of Origin United States
- Category Beam & Plate Clamps
Dimensions
Overall Width | 12 1/4 in |
Manufacturers Warranty Length | 2 yr |
Minimum Beam Width | 3 in |
Maximum Beam Width | 7 1/2 in |
Attachment Diameter | 7/8 in |
Overall Depth | 3 in |
Details
Item | Beam Lifting Clamp |
Operation | Manual |
Material | Steel |
Safe Working Load | 4,000 lb |
Jaw Capacity | 3 in to 7-1/2 in |
Lifting Point | Shaft |
Standards | ASME B30.16, ASME B30.20, ASME BTH-1 |
Locking Type | Bowma Nut Lock |
Jaw Material | Steel |
Clamp Type | Beam Flange Clamp |
Beam Mount Location | Bottom, Top |
Attachment Type | Shaft |
Maximum Beam Thickness | 7/8 in |
Compatible Beam Shape | Flat |
Minimum Jaw Opening | 3 in |
Maximum Jaw Opening | 7 1/2 in |
Working Load Limit | 4,000 lb |
Minimum Beam Thickness | 3 in |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 7 1/2 in, Minimum Jaw Opening 3 in, Working Load Limit 4,000 lb, Attachment Type Shaft, Maximum Beam Thickness 7/8 in, Compatible Beam Shape Flat, Minimum Beam Thickness 3 in, Attachment Diameter 7/8 in, Beam Mount Location Bottom, Top, Maximum Beam Width 7 1/2 in, Minimum Beam Width 3 in, Overall Depth 3 in, Overall Width 12 1/4 in, Standards ASME B30.16, ASME B30.20, ASME BTH-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Stairway, 12 Steps, 91" Rise, 114" Run, 36"W Serrated Tread (IS91-36)
- BLUFF MANUFACTURING Edge of Dock Leveler, 30000 lb., 94 in. W (30EP72)
- ERIEZ SafeHold Permanent Lift Magnet XPL-6/4 (XPL-6/4)
- GENIE Wheel and Tire Assembly, LP, 15 in. (105454GT)
- HARRINGTON Beam Clamp, Manual, 20,000 lb. (UBC100)
- HARRINGTON Beam Clamp, 2000 lb. (UBC010)
- HARRINGTON Harrington Universal Beam Clamp - 2 Ton, Flange Adjustability 3in to 7.50in (UBC020)
- HARRINGTON Beam Clamp, 10000 lb. (UBC050)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- BISON LIFTING EQUIPMENT 2 Ton Vertical Plate Clamp (VPG-20)
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp with Chain Connector, 1/16"- 3/4" Grip, 1 Ton WLL (6423905)
- Harrington Lifting Equipment