Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 500 lb. Cap., 13 ft. Lift
Mfr # AH500M-13
Zoro # G2636374
product price: $4,122.99
/ea
Free Shipping & Returns
$4,122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Housing Length 9 11/16 in
- Hoist Lift 13 ft
- Lift Speed 29 fpm
- Air Consumption 26 scfm
Product Information
- Brand Harrington
- MFR # AH500M-13
- Zoro # G2636374
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 9 11/16 in |
Chain Length | 14 ft |
Housing Width | 4 in |
Inlet Size | 3/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7-3/16" |
Overall Length | 11-5/16" |
Lifting Hook Opening Width | 29/32 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 11 5/16 in |
Maximum Lifting Length | 13 ft |
Body Length | 9 11/16 in |
Air Inlet Size | 3/8 in |
Body Width | 4 in |
Minimum Retracted Length | 33 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Fixed Lift Speed 29 fpm, Air Inlet Type NPT, Controls Manipulator, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 45 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 13 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 9 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 4 in W, Nylon, Gray (EEF-2-904ME-04)
- DAYTON Cable, 1/8 In, L500Ft, WLL400Lb, 7x19, Steel (2TAE4)
- HAMILTON Plate Caster, Swivel, Phenolic, 8 in., 3000 lb. (S-CH-83PH-4SL-FB)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 10 ft. Lft (TCR500C-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCS500C-20)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- INGERSOLL-RAND Air Chain Hoist, 1100 lb. Cap., 10 ft. Lft (CL500K-2C10-C6U)
- Harrington Lifting Equipment