Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 250 lb. Cap., 6.5 ft. Lft
Mfr # AH250M-6.5
Zoro # G3255585
product price: $3,233.99
/ea
Free Shipping & Returns
$3,233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 250 lb
- Housing Length 11 5/16 in
- Hoist Lift 6 1/2 ft
- Lift Speed 41 fpm
- Air Consumption 28 scfm
Product Information
- Brand Harrington
- MFR # AH250M-6.5
- Zoro # G3255585
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 11 5/16 in |
Chain Length | 7 1/2 ft |
Inlet Size | 3/8 in NPT |
Manufacturers Warranty Length | 1 yr |
Housing Width | 4 in |
Overall Width | 7-3/16" |
Overall Length | 11-5/16" |
Air Inlet Size | 3/8 in |
Lifting Hook Opening Width | 29/32 in |
Minimum Retracted Length | 33 in |
Body Length | 11 5/16 in |
Mfr. Warranty Length | 1 yr |
Body Depth | 11 5/16 in |
Body Width | 7 3/16 in |
Maximum Lifting Length | 6 1/2 ft |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 250 lb, Fixed Lift Speed 47 fpm, Air Inlet Type NPT, Controls Manipulator, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 33 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 6 1/2 ft, Maximum Air Consumption 34 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 3/8 in, Body Depth 11 5/16 in, Body Length 11 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 700 lb. Ld Rating, Roller (P21R-C040R-16)
- ZORO SELECT Wire High Cart, Heavy Duty, 24x48x39 In (1ECJ5)
- CASTERHQ Phenolic Wheel 4" X1-1/2 Replacement Caster Wheel (PHW4X112)
- BALLYMORE 123 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (093214GSU)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 13 ft. Lift (AH500M-13)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500C-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 20 ft. Lift (AH250P-20)
- Harrington Air Chain Hoists