Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft
Mfr # TCS1000P2-15
Zoro # G2402635
Free Shipping & Returns
$6,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Housing Length 14 3/8 in
- Lift Speed 30 fpm
- Hoist Lift 15 ft
- Air Consumption 60 scfm
Product Information
- Brand Harrington
- MFR # TCS1000P2-15
- Zoro # G2402635
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 14 3/8 in |
Chain Length | 16 ft |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/2 in NPT |
Housing Width | 6 3/16 in |
Overall Length | 14-3/8" |
Overall Width | 9" |
Lifting Hook Opening Width | 1 3/32 in |
Body Width | 6 3/16 in |
Body Length | 14 3/8 in |
Mfr. Warranty Length | 1 yr |
Maximum Lifting Length | 15 ft |
Minimum Retracted Length | 18 in |
Body Depth | 14 13/32 in |
Air Inlet Size | 1/2 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 30 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-7)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- SAFETY FIRST 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (SA1587116)
- INDUSCO Chain, 3/8"x 20ft, Hi Test Log, w/Grab Hks (23100376)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (AH500P-15)
- HARRINGTON Air Chain Hoist, 250 lb. Cap., 10 ft. Lift (AH250C-10)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 20 ft. Lft (TCR2000C2-20)
- HARRINGTON Air Chain Hoist, 4000 lb. Cap., 10 ft. Lft (TCR2000C2-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- INGERSOLL-RAND Air Chain Hoist, 275 lb. Cap., 10 ft. Lift (CL125K-2DA10-C6U)
- Harrington Lifting Equipment