Shop All Air Chain Hoists
Harrington
Air Chain Hoist, 2000 lb. Cap., 10 ft. Lft
Mfr # TCS1000P2-10
Zoro # G6890834
product price: $5,701.99
/ea
Free Shipping & Returns
$5,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Housing Length 14 3/8 in
- Lift Speed 30 fpm
- Hoist Lift 10 ft
- Air Consumption 60 scfm
Product Information
- Brand Harrington
- MFR # TCS1000P2-10
- Zoro # G6890834
- Country of Origin Japan
- Category Air Chain Hoists
Dimensions
Housing Length | 14 3/8 in |
Chain Length | 11 ft |
Manufacturers Warranty Length | 1 yr |
Housing Width | 6 3/16 in |
Inlet Size | 1/2 in NPT |
Overall Width | 9" |
Overall Length | 14-3/8" |
Body Depth | 14 13/32 in |
Maximum Lifting Length | 10 ft |
Minimum Retracted Length | 18 in |
Body Width | 9 in |
Air Inlet Size | 1/2 in |
Lifting Hook Opening Width | 1 3/32 in |
Mfr. Warranty Length | 1 yr |
Body Length | 14 13/32 in |
Description
Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 30 fpm, Air Inlet Type NPT, Controls Pendant, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 10 ft, Maximum Air Consumption 60 scfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 14 13/32 in, Body Length 14 13/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealer Repair Kit (5ZZ48)
- ZORO SELECT 4000 lb. Capacity Steel Manual Turntable 45" Dia. (26W564)
- ZORO SELECT Plate Caster, 198 lb. Load Rating, Swivel (400K69)
- HAMILTON Vulcalite Wheel, 6X2, 1/2Rb (W-620-AR-1/2)
- HARRINGTON Air Chain Hoist, Pendant, 10,000 lb., 20 ft (TCL6000P2-20)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCR250P-15)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (AH500P-10)
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 10 ft. Lift (TCS250P-10)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500P-15)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft (TCR1000P-15)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 20 ft. Lft (TCR500C-20)
- Harrington Hoists