Shop All Tarps
Harpster
20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester
Mfr # 655329620202
Zoro # G102681432
product price: $79.45
/ea
Free Shipping & Returns
$79.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 20 ft
- Color Silver
- Tarp Material 1,000-Denier Polyester
- Thickness 7
- Tarp Strength Heavy Duty
Product Information
Dimensions
Finished Size | 20 ft x 20 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 11.6 ft |
Outside Diameter | 15.7 |
Details
Color | Silver |
Tarp Material | 1,000-Denier Polyester |
Thickness | 7 |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
This 6-oz. heavy-duty poly tarp will last longer than most other tarps thanks to tightly woven, 11- to 12-mil thick, internal 1200-denier polyethylene strands. Silver color. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Muffler (394569S)
- LIPPERT DESTINATION TRIFOLD SOFA 68IN (GRUMMOND) (2020128147)
- DEWALT Chain Pole Saw Replacement 8In (DWO1DT608)
- GARDNER Rewind Spring, Metal, 20 (P022019680)
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- HARPSTER 6 ft x 8 ft Extreme Duty 1.8 Tarp, Brown, Polyethylene (BR6x8)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 15 Tarp, Forest Green, 1,000-Denier Polyester (655329440602)
- HARPSTER Heavy Duty 3.3 Tarp, Silver, 1,000-Denier Polyester (655329612160)
- PROTARP 20 ft x 40 ft Heavy Duty 16 Mil Tarp, Blue, Polyethylene, Waterproof, Rip and Tear Proof (PT-105-20X40)
- Harpster Tarps