Shop All Tarps
Harpster
15 Tarp, Forest Green, 1,000-Denier Polyester
Mfr # 655329440602
Zoro # G402681538
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Forest Green
- Tarp Material 1,000-Denier Polyester
- Thickness 15
- Tarp Finished Width 18 ft
- Outside Diameter 75.2
Product Information
Dimensions
Tarp Finished Width | 18 ft |
Outside Diameter | 75.2 |
Details
Color | Forest Green |
Tarp Material | 1,000-Denier Polyester |
Thickness | 15 |
Item | Tarp |
Description
Cover equipment, firewood, hay and machinery. UV treated. 9-mil thick. NOTE: Actual finished size may be 3–5% shorter than the size listed due to the tarp-making process.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOT ASSASSIN 58 in Straight Shaft Shovel, Carbon Steel (RA-003)
- BRIGGS & STRATTON Fan, &" Nylon (7074968YP)
- LIFELINE FIRST AID Lifeline LLHRC1-BLK Pro Half Rack; Black (LLHRC1-BLK)
- MILWAUKEE TOOL Chainsaw, Case and Chain, Battery Powered (2826-21T, 49-16-2744, 49-16-2746)
- HARPSTER 8 ft x 10 ft Extreme Duty 1.9 Tarp, Brown, Polyethylene (BR8x10)
- HARPSTER 10 ft x 20 ft Extreme Duty 4 Tarp, Brown, Polyethylene (BR10x20)
- HARPSTER Heavy Duty 1.2 Tarp, Silver, 1,200-Denier Polyethylene (655329206109)
- HARPSTER 20 ft x 20 ft Heavy Duty 7 Tarp, Silver, 1,000-Denier Polyester (655329620202)
- HARPSTER Extreme Duty 5.4 Tarp, Brown, Polyethylene (BR15x15)
- HARPSTER Heavy Duty 8.5 Tarp, Silver, 1,200-Denier Polyethylene (655329615406)
- CORE TARPS 70 ft L x 0.5 mm H x 30 ft W Heavy Duty 5 Mil Tarp, White, Polyethylene (CT-504-30X70)
- Harpster Tarps